3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD

VALUE BRAND| Zoro #: G1712112| Mfr #: 1ZLN8

$677.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712112 Mfr #: 1ZLN8
Safety Factor: 4:1Cover Material: Synthetic Rubber
Reinforcement: Single Textile BraidItem: Bulk Push-On Hose
Tube Material: Buna-N VinylHose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HosePneumatic Hose Color: Red
Pneumatic Hose Temp. Range: -40 Degrees to 190 Degrees FPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Length: 250 ft.Coupled Assembly / Bulk: Bulk
Outside Dia.: 11/16"Pneumatic Hose Inside Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.69 In, Color Red, Max Working Pressure 300 PSI, Temp Range -40 to 190 F, Single Textile Braid Reinforcement, Safety Factor 4:1, Tube Material Buna-N Vinyl, Cover Material Synthetic Rubber

Product Reviews

Save 15%. Sign up for Z-mail.