3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK

VALUE BRAND| Zoro #: G1829423| Mfr #: 1ZLL8

$596.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Safety Factor: 4:1
Cover Material: Carbryn Rubber
Pneumatic Hose Max. Pressure: 400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829423 Mfr #: 1ZLL8
Safety Factor: 4:1Cover Material: Carbryn Rubber
Pneumatic Hose Max. Pressure: 400 psiPneumatic Hose Color: Black
Outside Dia.: 43/64"Coupled Assembly / Bulk: Bulk
Item: Bulk Push-On HoseHose Media: Air, Mild Chemicals, Water
Tube Material: Buna-N VinylReinforcement: Single Textile Braid
Pneumatic Hose Length: 250 ft.Pneumatic Hose Product Group: Bulk Push-On Hose
Pneumatic Hose Inside Dia.: 3/8"Country of Origin (subject to change): United States

Description

Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.66 In, Color Black, Max Working Pressure 400 PSI, Temp Range -40 to 200 F, Single Textile Braid Reinforcement, Safety Factor 4:1, Tube Material Buna-N Vinyl, Cover Material Carbryn Rubber

Reviews