Air Knife, 1 1/2 In NPT Inlet, 24 In Long

VALUE BRAND| Zoro #: G0629605| Mfr #: 2ELV9

$797.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629605 Mfr #: 2ELV9
Inside Dia. (In.): -Air Slot Gap (In.): 0.350
Includes: -Max. Temp. (F): 250
Type: General PurposeCoating: Epoxy
Material: Steel(F)NPT Inlet: 1-1/2"
Item: Air KnifeOverall Thickness (In.): -
Overall Depth (In.): 3-1/4Outside Dia. (In.): -
Air Slot Width (In.): 24Number of Inlets: 2
Overall Width (In.): 26Air Consumption (SCFM): 29.17
Country of Origin (subject to change): United States

Product Description

Air Knife, General Purpose, FNPT Inlet 1 1/2 In, Number of Inlets 2, Air Slot Width 24 In, Air Knife Gap 0.35 In, Steel, Epoxy Coating, Max Temp 250 F, Overall Width 26 In, Overall Depth 3.25 In

Product Reviews

Save 15%. Sign up for Z-mail.