Air Knife, 1 1/2 In NPT Inlet, 3 In Long

VALUE BRAND| Zoro #: G2336327| Mfr #: 2ELV5

$248.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2336327 Mfr #: 2ELV5
Inside Dia. (In.): -Air Slot Gap (In.): 0.350
Includes: -Max. Temp. (F): 250
Type: General PurposeCoating: Epoxy
Material: Steel(F)NPT Inlet: 1-1/2"
Item: Air KnifeOverall Thickness (In.): -
Overall Depth (In.): 3-1/4Outside Dia. (In.): -
Air Slot Width (In.): 3Number of Inlets: 1
Overall Width (In.): 4Air Consumption (SCFM): 3.64
Country of Origin (subject to change): United States

Product Description

Air Knife, General Purpose, FNPT Inlet 1 1/2 In, Number of Inlets 1, Air Slot Width 3 In, Air Knife Gap 0.35 In, Steel, Epoxy Coating, Max Temp 250 F, Overall Width 4 In, Overall Depth 3.25 In

Product Reviews

Save 15%. Sign up for Z-mail.