Air Knife, 1 1/2 In NPT Inlet, 36 In Long

VALUE BRAND| Zoro #: G0312374| Mfr #: 2ELW2

$1398.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Depth (In.): 3-1/4
Air Consumption (SCFM): 43.75
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312374 Mfr #: 2ELW2
Overall Depth (In.): 3-1/4Air Consumption (SCFM): 43.75
Material: steel(F)NPT Inlet: 2"
Air Slot Width (In.): 36Includes: -
Air Slot Gap (In.): 0.350Coating: Epoxy
Max. Temp. (F): 250Overall Thickness (In.): -
Overall Width (In.): 38Inside Dia. (In.): -
Type: General PurposeOutside Dia. (In.): -
Item: Air KnifeNumber of Inlets: 2
Country of Origin (subject to change): United States

Description

Air Knife, General Purpose, FNPT Inlet 2 In, Number of Inlets 2, Air Slot Width 36 In, Air Knife Gap 0.35 In, Steel, Epoxy Coating, Max Temp 250 F, Overall Width 38 In, Overall Depth 3.25 In

Reviews