KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Knife, 1 1/2 In NPT Inlet, 48 In Long

VALUE BRAND| Zoro #: G0961152| Mfr #: 2ELW4

$1881.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia. (In.): -
Includes: -
Outside Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961152 Mfr #: 2ELW4
Inside Dia. (In.): -Includes: -
Outside Dia. (In.): -Coating: Epoxy
Number of Inlets: 2Overall Width (In.): 50
Overall Depth (In.): 3-1/4Type: General Purpose
Overall Thickness (In.): -Material: steel
Max. Temp. (F): 250Air Consumption (SCFM): 58.33
Air Slot Width (In.): 48(F)NPT Inlet: 2"
Air Slot Gap (In.): 0.350Item: Air Knife
Country of Origin (subject to change): United States

Description

Air Knife, General Purpose, FNPT Inlet /2 In, Number of Inlets 2, Air Slot Width 48 In, Air Knife Gap 0.35 In, Steel, Epoxy Coating, Max Temp 250 F, Overall Width 50 In, Overall Depth 3.25 In

Reviews