KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Algae Brush, SS, 14 In L

VALUE BRAND| Zoro #: G1283064| Mfr #: 2ZTY2

$15.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Algae Brush
Color/Finish: White/Stainless Steel
Handle: Kwik Snap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283064 Mfr #: 2ZTY2
Item: Algae BrushColor/Finish: White/Stainless Steel
Handle: Kwik SnapCountry of Origin (subject to change): China

Description

Algae Brush, Material Stainless Steel & Plastic, Fits 1 In ID Pole, White/Stainless Steel Color/Finish, Length 14 In., Width 6 In., Kwik Snap Handle, Use With Telepole

Reviews