All Fit Bushing, OD 0.718 In, PK25

VALUE BRAND| Zoro #: G0349824| Mfr #: 1EMN1

$1.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Color: White
Thickness Tolerance: +/-0.15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349824 Mfr #: 1EMN1
Package Quantity: 25Color: White
Thickness Tolerance: +/-0.15"Item: All Fit Bushing
Outside Dia.: 0.718"Thickness: 0.406"
Temp. Range (F): -40 to +250Inside Dia.: 0.437"
Hole Dia.: 0.625"Material: Heat Stabilized Nylon
Country of Origin (subject to change): United States

Description

All Fit Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.437 In, Outside Dia 0.718 In, Hole Dia 0.625 In, Thickness 0.406 In, Thickness Tolerance +/-0.15 In, White, Temp. Range -40 to +250 F, Package Quantity 25

Reviews