All Fit Bushing, OD 0.859 In, PK25

VALUE BRAND| Zoro #: G0689026| Mfr #: 1EMN3

$1.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0689026 Mfr #: 1EMN3
Material: Heat Stabilized NylonThickness Tolerance: +/-0.15"
Item: All Fit BushingColor: white
Temp. Range (F): -40 to +250Hole Dia.: 0.750"
Thickness: 0.390"Outside Dia.: 0.859"
Inside Dia.: 0.500"Country of Origin (subject to change): United States

Product Description

All Fit Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.500 In, Outside Dia 0.859 In, Hole Dia 0.750 In, Thickness 0.390 In, Thickness Tolerance +/-0.15 In, White, Temp. Range -40 to +250 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.