All Fit Bushing, OD 0.937 In, PK25

VALUE BRAND| Zoro #: G0502941| Mfr #: 1EMN7

$1.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0502941 Mfr #: 1EMN7
Thickness Tolerance: +/-0.15"Item: All Fit Bushing
Material: Heat Stabilized NylonTemp. Range (F): -40 to +250
Color: WhiteThickness: 0.453"
Outside Dia.: 0.937"Inside Dia.: 0.562"
Hole Dia.: 0.875"Country of Origin (subject to change): United States

Product Description

All Fit Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.562 In, Outside Dia 0.937 In, Hole Dia 0.875 In, Thickness 0.453 In, Thickness Tolerance +/-0.15 In, White, Temp. Range -40 to +250 F, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.