20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Alnico 5 Bar Magnet, 0.3 lb. Pull, PK2

VALUE BRAND| Zoro #: G0608501| Mfr #: 6XY73

$18.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608501 Mfr #: 6XY73
Includes: Steel KeeperItem: Bar Magnet
Material: Alnico 5Max. Pull: 0.3 lb.
Stability Temp.: 975 Degrees FThickness: 0.593"
Overall Width: 2/5"Overall Length: 2"
Country of Origin (subject to change): China

Product Description

Bar Magnet, Material Alnico 5, Max. Pull 0.3 lb., Thickness 0.593 In., Overall Length 2 In., Overall Width 2/5 In., Stability Temp. 975 Degrees F, Includes Steel Keeper, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.