JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Alnico 5 Rod Magnet, 0.1 lb. Pull, PK2

VALUE BRAND| Zoro #: G1760717| Mfr #: 6XY99

$4.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760717 Mfr #: 6XY99
Item: Rod MagnetMaterial: Alnico 5
Diameter: 1/4"Max. Pull: 0.1 lb.
Stability Temp.: 975 Degrees FOverall Length: 9/11"
Country of Origin (subject to change): China

Product Description

Rod Magnet, Material Alnico 5, Max. Pull 0.1 lb., Overall Length 9/11 In., Diameter 1/4 In., Stability Temp. 975 Degrees F, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.