Aluminum Pallet, 48L X 42-1/2 W X 6 In H

VALUE BRAND| Zoro #: G0495853| Mfr #: 1MCU1

$244.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495853 Mfr #: 1MCU1
Item: PalletStatic Load Capacity: 6000 lb.
Length: 48"Width: 42-1/2"
Height: 6"Color: silver
Material: Extruded AluminumPallet Type: Stackable
Pallet Entry: 2-WayPallet Class: Stringer
Dynamic Load Capacity: 1500 lb.Country of Origin (subject to change): China

Product Description

Pallet, Stackable, 2-Way, Stringer, Static Load Capacity 6000 lb., Length 48 In., Width 42-1/2 In., Height 6 In., Silver, Material Extruded Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.