Aluminum Pallet, 48L X 48-1/4 W X 6 In H

VALUE BRAND| Zoro #: G0896077| Mfr #: 1MCU2

$319.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48-1/4"
Item: Pallet
Static Load Capacity: 6000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896077 Mfr #: 1MCU2
Width: 48-1/4"Item: Pallet
Static Load Capacity: 6000 lb.Color: Silver
Dynamic Load Capacity: 1500 lb.Pallet Type: Stackable
Height: 6"Length: 48"
Pallet Class: StringerMaterial: Extruded Aluminum
Pallet Entry: 2-WayCountry of Origin (subject to change): China

Description

Pallet, Stackable, 2-Way, Stringer, Static Load Capacity 6000 lb., Length 48 In., Width 48-1/4 In., Height 6 In., Silver, Material Extruded Aluminum

Reviews