JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Aluminum Pipe, Nominal Size 1-1/2 In, PK5

VALUE BRAND| Zoro #: G1525036| Mfr #: 4KA85

$406.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1525036 Mfr #: 4KA85
Length: 8 ft.Standards: OSHA, IBC, BOCA, SBC and UBC
Item: Aluminum PipeSetscrew: Internal/External
Resists: CorrosionMaterial Tensile Strength (Lb.): 30, 000
Material: AluminumType: Schedule 40
Nominal Pipe Size (In.): 1-1/2Dia.: 1.9"
Country of Origin (subject to change): China

Product Description

Aluminum Pipe,Type Schedule 40,Nominal Pipe Size (In.) 1-1/2,Dia. 1.9 In.,Length 8 ft.,Material Tensile Strength (Lb.) 30,000,Material Aluminum,Setscrew Internal/External,Resists Corrosion,Standards OSHA, IBC,BOCA, SBC and UBC,Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.