12" Analog Quartz Wall Clock, Black

VALUE BRAND| Zoro #: G1850581| Mfr #: 2CHZ7

$44.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1850581 Mfr #: 2CHZ7
Movement Type: QuartzDisplay Type: Analog
Item: Quartz ClockMount: Wall
Time Adjustment: Manual AdjustFace Dia.: 11-3/8"
Lens Material: GlassCase Material: Plastic
Shape: RoundPower Source: 110V and (1)AA Battery
Case Color: BlackIncludes: 78-3/4" Cord with Two-Prong Plug
Face Color: WhiteFeatures: Electric, Low Profile
Time Format: 12/24 HourDepth: 1-1/2"
Overall Dia.: 12"Country of Origin (subject to change): China

Product Description

Quartz Clock, Analog, 12/24 Hour, Movement Type Quartz, Shape Round, Overall Dia. 12 In., Face Dia. 11-3/8 In., Depth 1-1/2 In., Power Source 110V and (1)AA Battery, Mount Wall, Features Electric, Low Profile, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Manual Adjust, Lens Material Glass, Includes 78-3/4 In. Cord with Two-Prong Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.