20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

13-1/2" Analog Quartz Clock, Black

VALUE BRAND| Zoro #: G2230103| Mfr #: 6NN63

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230103 Mfr #: 6NN63
Face Color: WhiteShape: ROUND
Movement Type: QuartzLens Material: Glass
Time Format: 24 HourDisplay Type: Analog
Item: Quartz ClockCase Material: Plastic
Time Adjustment: Manual AdjustMount: Hook and Loop
Case Color: BlackIncludes: 24 Hour Display
Features: Low ProfileDepth: 1-3/4"
Overall Dia.: 13-1/2"Face Dia.: 12-1/4"
Power Source: (1)AA BatteryCountry of Origin (subject to change): China

Product Description

Quartz Clock, Analog, 24 Hour, Movement Type Quartz, Shape Round, Overall Dia. 13-1/2 In., Face Dia. 12-1/4 In., Depth 1-3/4 In., Power Source (1)AA Battery, Mount Hook and Loop, Features Low Profile, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Manual Adjust, Lens Material Glass, Includes 24 Hour Display

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.