14" Analog Quartz Wall Clock, Black

VALUE BRAND| Zoro #: G1474286| Mfr #: 5H571

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474286 Mfr #: 5H571
Movement Type: QuartzDisplay Type: Analog
Item: Quartz ClockMount: Wall
Time Adjustment: Manual AdjustOverall Dia.: 14"
Face Dia.: 12"Lens Material: Plastic
Case Material: PlasticShape: Round
Power Source: (1)AA BatteryCase Color: Black
Includes: 24 Hour DisplayFace Color: White
Features: Shatter Proof LensTime Format: 12/24 Hour
Depth: 2-7/8"Country of Origin (subject to change): China

Product Description

Quartz Clock, Analog, 12/24 Hour, Movement Type Quartz, Shape Round, Overall Dia. 14 In., Face Dia. 12 In., Depth 2-7/8 In., Power Source (1)AA Battery, Mount Wall, Features Shatter Proof Lens, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Manual Adjust, Lens Material Plastic, Includes 24 Hour Display

Product Reviews

Save 15%. Sign up for Z-mail.