20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

18" Analog Quartz Wall Clock, Silver

VALUE BRAND| Zoro #: G1634482| Mfr #: 6H356

$35.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1634482 Mfr #: 6H356
Face Color: WhiteShape: Round
Power Source: (1)AA BatteryMovement Type: Quartz
Lens Material: GlassTime Format: 12 Hour
Display Type: AnalogItem: Quartz Clock
Mount: WallTime Adjustment: Manual Adjust
Face Dia.: 15-1/4"Case Material: Plastic
Case Color: SilverDepth: 2-7/32"
Overall Dia.: 18"Country of Origin (subject to change): China

Product Description

Quartz Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 18 In., Face Dia. 15-1/4 In., Depth 2-7/32 In., Power Source (1)AA Battery, Mount Wall, Case Material Plastic, Case Color Silver, Face Color White, Time Adjustment Manual Adjust, Lens Material Glass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.