8-1/2" Analog Quartz Wall Clock, Black

VALUE BRAND| Zoro #: G2189905| Mfr #: 3FE15

$8.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189905 Mfr #: 3FE15
Shape: RoundMovement Type: Quartz
Time Format: 12 HourDisplay Type: Analog
Mount: WallPower Source: (1)AA Battery
Case Color: BlackItem: Quartz Clock
Features: Shatter Proof Lens, Low ProfileTime Adjustment: Manual Adjust
Depth: 1-1/4"Face Color: White
Overall Dia.: 8-1/2"Face Dia.: 7"
Lens Material: PlasticCase Material: Plastic
Country of Origin (subject to change): China

Product Description

Quartz Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 8-1/2 In., Face Dia. 7 In., Depth 1-1/4 In., Power Source (1)AA Battery, Mount Wall, Features Shatter Proof Lens, Low Profile, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Manual Adjust, Lens Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.