Analog Panel Mt Thermometer, -40 to 120F

VALUE BRAND| Zoro #: G0125255| Mfr #: 1EPE4

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Material: Stainless Steel
Lens Material: Polycarbonate
Mounting: Front Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125255 Mfr #: 1EPE4
Case Material: Stainless SteelLens Material: Polycarbonate
Mounting: Front FlangedDial Size: 2"
Tube Material: Nickel/Tin PlatedTube Length: 48"
Temp. Range (F): -40 Degrees to 120 DegreesAccuracy: +/-2%
Temp. Range (C): -40 Degrees to 50 DegreesSensing Medium: Vapor Actuated
Sensor Dia.: 0.375"Sensor Length: 3.6"
Item: Analog Panel Mount ThermometerStandards: NSF Certified
Country of Origin (subject to change): China

Description

Analog Panel Mount Thermometer, Vapor Actuated, -40 Degrees to 120 Degrees Temp. Range (F), Dial Size 2 In., Mounting Front Flanged, Tube Length 48 In., Case Material Stainless Steel, Lens Material Polycarbonate, Tube Material Nickel/Tin Plated, Sensor Length 3.6 In., Sensor Dia. 0.375 In., -40 Degrees to 50 Degrees Temp. Range (C), Accuracy +/-2 Percent, Standards NSF Certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews