Zoro Select

Analog Panel Mt Thermometer, 40 to 240F, Dial Size: 2 in


$20.19
/ea
Sold in multiples of 2 for $40.38

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sensing Medium Vapor Actuated
  • Sensor Length 3.6 in
  • Dial Size 2 in
  • Sensor Dia. 0.375 in
  • Tube Length 48 in
See all product information