KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Analog Panel Mt Thermometer, 40 to 240F

VALUE BRAND| Zoro #: G0125291| Mfr #: 1EPF2

$29.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sensor Length: 3.95"
Temp. Range (C): 5 Degrees to 115 Degrees
Accuracy: +/-2%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125291 Mfr #: 1EPF2
Sensor Length: 3.95"Temp. Range (C): 5 Degrees to 115 Degrees
Accuracy: +/-2%Mounting: Front Flanged
Lens Material: PolycarbonateSensing Medium: Vapor Actuated
Item: Analog Panel Mount ThermometerCase Material: Stainless Steel
Sensor Dia.: 0.375"Tube Material: Nickel/Tin Plated
Dial Size: 2-1/2"Tube Length: 48"
Temp. Range (F): 40 Degrees to 240 DegreesStandards: NSF Certified
Country of Origin (subject to change): China

Description

Analog Panel Mount Thermometer, Vapor Actuated, 40 Degrees to 240 Degrees Temp. Range (F), Dial Size 2-1/2 In., Mounting Front Flanged, Tube Length 48 In., Case Material Stainless Steel, Lens Material Polycarbonate, Tube Material Nickel/Tin Plated, Sensor Length 3.95 In., Sensor Dia. 0.375 In., 5 Degrees to 115 Degrees Temp. Range (C), Accuracy +/-2 Percent, Standards NSF Certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews