Zoro Select
Brass Anchor Coupling, FNPT, 1/4" Pipe Size
Mfr # 6AZC2
Zoro # G0639204
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Anchor Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size 6AYR2
- ZORO SELECT Brass Male Tee, MNPT, 3/8" Pipe Size 6AYV3
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, NPT ZUSA-PF-10237
- ZORO SELECT Red Brass Union, FNPT, 1/2" Pipe Size 1VFK3
- ZORO SELECT Square Head Plug, Brass, 1/8 in, MNPT ZUSA-PF-10709
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size 22UL15
- ZORO SELECT Hex Drive Plug, Brass, 3/8 in, MNPTF ZUSA-PF-9123
- ZORO SELECT Tee, Brass, 1 1/2 x 3/4 x 1 1/2 in, FNPT ZUSA-PF-10480
- ZORO SELECT 90 Elbow, Black Zinc-Plated Brass, 1/8 in ZUSA-PF-9097
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size 017019
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Adapter, PK 50 FB606-50K
- Zoro Select Fittings