THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/8" FNPT Brass Anchor Coupling

VALUE BRAND| Zoro #: G1240407| Mfr #: 6AZC0

$3.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: FNPT
Basic Fitting Material: Metal
Max. Pressure: 1200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240407 Mfr #: 6AZC0
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Max. Pressure: 1200 psiFitting Length: 1-1/2"
Specific Fitting Shape: CouplingPipe Size (Fittings): 1/8"
Pipe Fitting Material: BrassBasic Fitting Shape: Coupling
Item: Anchor CouplingTemp. Range: -65 Degrees To 250 Degrees F
Standards: SAE, ASME, ASACountry of Origin (subject to change): India

Description

Anchor Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/8 In., Fitting Connection Type FNPT, Standards SAE, ASME, ASA, Fitting Length 1-1/2 In., Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews