Anchor Ring, 3667 lb.WLL, PK12

VALUE BRAND| Zoro #: G2013191| Mfr #: 4HXF2

$51.42 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 2-1/2"
Finish: Yellow Zinc Plated
Depth: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013191 Mfr #: 4HXF2
Length: 2-1/2"Finish: Yellow Zinc Plated
Depth: 3/4"Width: 1-1/2"
Working Load Limit: 3667 lb.Material: Forged steel
Item: Anchor RingRing Thickness: 1/2"
Includes: Ring and BracketMounting Style: Surface
Ring Dia.: 1/2"Country of Origin (subject to change): Taiwan

Description

Anchor Ring, Material Forged Steel, Working Load Limit 3667 lb., Mounting Style Surface, Length 2-1/2 In., Width 1-1/2 In., Depth 3/4 In., Ring Dia. 1/2 In., Ring Thickness 1/2 In., Finish Yellow Zinc Plated, Includes Ring and Bracket, Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews