Anchor Ring, 400 lb.WLL, PK6

VALUE BRAND| Zoro #: G1049842| Mfr #: 5JDU0

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1049842 Mfr #: 5JDU0
Item: Anchor RingMaterial: Steel
Finish: Zinc PlatedIncludes: Wire Ring
Ring Thickness: 1/4"Working Load Limit: 400 lb.
Depth: 5/8"Mounting Style: Recessed
Ring Dia.: 1/4"Standards: -
Width: 3-23/64"Length: 3-23/64"
Country of Origin (subject to change): China

Product Description

Anchor Ring, Material Steel, Working Load Limit 400 lb., Mounting Style Recessed, Length 3-23/64 In., Width 3-23/64 In., Depth 5/8 In., Ring Dia. 1/4 In., Ring Thickness 1/4 In., Finish Zinc Plated, Standards -, Includes Wire Ring, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.