Anchor Ring, Recessed, PK6

VALUE BRAND| Zoro #: G2248802| Mfr #: 4HXF3

$29.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2248802 Mfr #: 4HXF3
Item: Anchor RingMaterial: Steel
Finish: Zinc PlatedMounting Style: Recessed
Ring Dia.: 3/8"Ring Thickness: 3/8"
Working Load Limit: 1667 lb.Country of Origin (subject to change): Taiwan

Product Description

Anchor Ring, Material Steel, Working Load Limit 1667 lb., Mounting Style Recessed, Ring Dia. 3/8 In., Ring Thickness 3/8 In., Finish Zinc Plated, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.