KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anchor Ring, Recessed, PK6

VALUE BRAND| Zoro #: G1583032| Mfr #: 4HXF4

$20.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Anchor Ring
Ring Thickness: 1/4"
Mounting Style: Recessed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583032 Mfr #: 4HXF4
Item: Anchor RingRing Thickness: 1/4"
Mounting Style: RecessedWorking Load Limit: 400 lb.
Finish: zinc platedMaterial: steel
Ring Dia.: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Anchor Ring, Material Steel, Working Load Limit 400 lb., Mounting Style Recessed, Ring Dia. 1/4 In., Ring Thickness 1/4 In., Finish Zinc Plated, Package Quantity 6

Reviews