Anchor Rivet, Mushroom, 1/4 In, PK25

VALUE BRAND |Zoro #: G1010983|Mfr #: 61ASM25150

$2.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1010983 Mfr #: 61ASM25150
Material: Nylon Body With Steel PinItem: Anchor Rivet
Min. Embedment: 1-1/16"Anchor Length: 1-1/2"
Anchor Dia.: 1/4"Head Style: Mushroom
Max. Fixture Thickness: 1.400"Country of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Mushroom Head Style, Anchor Dia 1/4 In, Anchor Length 1 1/2 In, Min. Embedment 1.060 In, Max. Work Thickness 1.400 In, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.