20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Anchor Rivet, Mushroom, 1/4 In, PK5

VALUE BRAND| Zoro #: G1132397| Mfr #: 61ASM25075

$1.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132397 Mfr #: 61ASM25075
Meets/Exceeds: -Material: Nylon Body With Steel Pin
Item: Anchor RivetUltimate Tension in 4000 PSI Concrete (Lb.): -
Max. Fixture Thickness: 21/32"Min. Embedment: 1/4"
Anchor Length: 3/4"Anchor Dia.: 1/4"
Head Style: MushroomCountry of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 3/4 In, Min. Embedment 0.250 In, Max. Work Thickness 0.650 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.