Anchor Rivet, Mushroom, 1/4 In, PK5

VALUE BRAND| Zoro #: G1648071| Mfr #: 61ASM25100

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648071 Mfr #: 61ASM25100
Meets/Exceeds: -Material: Nylon Body With Steel Pin
Item: Anchor RivetUltimate Tension in 4000 PSI Concrete (Lb.): -
Max. Fixture Thickness: 29/32"Min. Embedment: 1/2"
Anchor Length: 1"Anchor Dia.: 1/4"
Head Style: MushroomCountry of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Head Style Mushroom, Anchor Dia. 1/4 In, Anchor Length 1 In, Min. Embedment 0.500 In, Max. Work Thickness 0.900 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.