Anchor Rivet, Mushroom, 3/16 In, PK25

VALUE BRAND |Zoro #: G0675841|Mfr #: 61ASM18100

$2.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0675841 Mfr #: 61ASM18100
Material: Nylon Body With Steel PinItem: Anchor Rivet
Max. Fixture Thickness: 29/32"Min. Embedment: 1/2"
Anchor Length: 1"Anchor Dia.: 3/16"
Ultimate Tension in 4000 PSI Concrete (Lb.): -Meets/Exceeds: -
Head Style: MushroomCountry of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Mushroom Head Style, Anchor Dia 3/16 In, Anchor Length 1 In, Min. Embedment 0.500 In, Max. Work Thickness 0.900 In, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.