Anchor Rivet, Mushroom, 3/16 In, PK5

VALUE BRAND| Zoro #: G1126623| Mfr #: 61ASM18100

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1126623 Mfr #: 61ASM18100
Item: Anchor RivetMaterial: Nylon Body With Steel Pin
Anchor Dia.: 3/16"Head Style: Mushroom
Ultimate Tension in 4000 PSI Concrete (Lb.): -Meets/Exceeds: -
Max. Fixture Thickness: 29/32"Min. Embedment: 1/2"
Anchor Length: 1"Country of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Head Style Mushroom, Anchor Dia. 3/16 In, Anchor Length 1 In, Min. Embedment 0.500 In, Max. Work Thickness 0.900 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.