Anchor Rivet, Round, 1/4 In, PK5

VALUE BRAND| Zoro #: G1146704| Mfr #: 61ASR25150

$1.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1146704 Mfr #: 61ASR25150
Item: Anchor RivetMaterial: Nylon Body With Steel Pin
Head Style: RoundMax. Fixture Thickness: 1.400"
Min. Embedment: 1-1/16"Anchor Length: 1-1/2"
Anchor Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Head Style Round, Anchor Dia. 1/4 In, Anchor Length 1 1/2 In, Min. Embedment 1.060 In, Max. Work Thickness 1.400 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.