Anchor Rivet, Round, 3/16 In, PK25

VALUE BRAND |Zoro #: G1631822|Mfr #: 61ASR18100

$2.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631822 Mfr #: 61ASR18100
Material: Nylon Body With Steel PinItem: Anchor Rivet
Min. Embedment: 1/2"Anchor Length: 1"
Anchor Dia.: 3/16"Ultimate Tension in 4000 PSI Concrete (Lb.): -
Meets/Exceeds: -Head Style: Round
Max. Fixture Thickness: 29/32"Country of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Round Head Style, Anchor Dia 3/16 In, Anchor Length 1 In, Min. Embedment 0.500 In, Max. Work Thickness 0.900 In, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.