Anchor Rivet, Truss, 1/4 In, PK5

VALUE BRAND| Zoro #: G1493292| Mfr #: 61AST25075

$1.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493292 Mfr #: 61AST25075
Item: Anchor RivetMaterial: Nylon Body With Steel Pin
Ultimate Tension in 4000 PSI Concrete (Lb.): -Meets/Exceeds: -
Max. Fixture Thickness: 21/32"Min. Embedment: 1/4"
Anchor Length: 3/4"Anchor Dia.: 1/4"
Head Style: TrussCountry of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Head Style Truss, Anchor Dia. 1/4 In, Anchor Length 3/4 In, Min. Embedment 0.250 In, Max. Work Thickness 0.650 In, Package Quantity 5
Save 15%. Sign up for Z-mail.