20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Anchor Rivet, Truss, 1/4 In, PK5

VALUE BRAND| Zoro #: G0274206| Mfr #: 61AST25150

$1.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0274206 Mfr #: 61AST25150
Meets/Exceeds: -Material: Nylon Body With Steel Pin
Item: Anchor RivetUltimate Tension in 4000 PSI Concrete (Lb.): -
Max. Fixture Thickness: 1.400"Min. Embedment: 1-1/16"
Anchor Length: 1-1/2"Anchor Dia.: 1/4"
Head Style: TrussCountry of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Head Style Truss, Anchor Dia. 1/4 In, Anchor Length 1 1/2 In, Min. Embedment 1.060 In, Max. Work Thickness 1.400 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.