Anchor Rivet, Truss, 3/16 In, PK25

VALUE BRAND| Zoro #: G1509261| Mfr #: 61AST18075

$2.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1509261 Mfr #: 61AST18075
Meets/Exceeds: -Material: Nylon Body With Steel Pin
Item: Anchor RivetUltimate Tension in 4000 PSI Concrete (Lb.): -
Max. Fixture Thickness: 21/32"Min. Embedment: 1/4"
Anchor Length: 3/4"Anchor Dia.: 3/16"
Head Style: TrussCountry of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Truss Head Style, Anchor Dia 3/16 In, Anchor Length 3/4 In, Min. Embedment 0.250 In, Max. Work Thickness 0.650 In, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.