JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Anchor Rivet, Truss, 3/16 In, PK5

VALUE BRAND| Zoro #: G0518147| Mfr #: 61AST18075

$1.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518147 Mfr #: 61AST18075
Material: Nylon Body With Steel PinItem: Anchor Rivet
Max. Fixture Thickness: 21/32"Min. Embedment: 1/4"
Anchor Length: 3/4"Anchor Dia.: 3/16"
Head Style: TrussCountry of Origin (subject to change): United States

Product Description

Anchor Rivet, Nylon Body With Steel Pin, Head Style Truss, Anchor Dia. 3/16 In, Anchor Length 3/4 In, Min. Embedment 0.250 In, Max. Work Thickness 0.650 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.