Anchor Shackle, Screw Pin, 1000 lb.

VALUE BRAND| Zoro #: G1256157| Mfr #: 2XY21

$2.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 1/4"
Item: Anchor Shackle
Body Material: Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256157 Mfr #: 2XY21
Body Size: 1/4"Item: Anchor Shackle
Body Material: Forged SteelPin Dia.: 5/16"
Pin Style: ScrewWorking Load Limit: 1000 lb.
Finish: GalvanizedPin Material: Forged Steel
Width Between Eyes: 15/32"Standards: ASTM A 153
Country of Origin (subject to change): China

Description

Anchor Shackle, Pin Style Screw, Working Load Limit 1000 lb., Width Between Eyes 15/32 In., Pin Dia. 5/16 In., Body Size 1/4 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews