Anchor Shackle, Screw Pin, 1000 lb.

VALUE BRAND| Zoro #: G0291541| Mfr #: 2XY34

$4.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Galvanized
Item: Anchor Shackle
Body Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0291541 Mfr #: 2XY34
Finish: GalvanizedPin Style: Screw
Standards: ASTM A 153Item: Anchor Shackle
Working Load Limit: 1000 lb.Body Size: 3/16"
Width Between Eyes: 3/8"Body Material: Alloy Steel
Pin Dia.: 1/4"Pin Material: Alloy Steel
Country of Origin (subject to change): China

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 1000 lb., Width Between Eyes 3/8 In., Pin Dia. 1/4 In., Body Size 3/16 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews