Anchor Shackle, Screw Pin, 13000 lb.

VALUE BRAND| Zoro #: G1903474| Mfr #: 2XY27

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903474 Mfr #: 2XY27
Standards: ASTM A 153Finish: Galvanized
Item: Anchor ShacklePin Style: Screw
Working Load Limit: 13, 000 lb.Body Size: 7/8"
Width Between Eyes: 1-7/16"Body Material: Forged Steel
Pin Dia.: 1"Pin Material: Forged Steel
Country of Origin (subject to change): China

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 13,000 lb., Width Between Eyes 1-7/16 In., Pin Dia. 1 In., Body Size 7/8 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.