JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Anchor Shackle, Screw Pin, 14000 lb.

VALUE BRAND| Zoro #: G2162133| Mfr #: 2XY42

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162133 Mfr #: 2XY42
Standards: ASTM A 153Pin Style: Screw
Item: Anchor ShackleFinish: Galvanized
Working Load Limit: 14, 000 lb.Body Size: 3/4"
Width Between Eyes: 1-1/4"Body Material: Alloy Steel
Pin Material: Alloy SteelPin Dia.: 7/8"
Country of Origin (subject to change): China

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 14,000 lb., Width Between Eyes 1-1/4 In., Pin Dia. 7/8 In., Body Size 3/4 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.