Anchor Shackle, Screw Pin, 1500 lb.

VALUE BRAND| Zoro #: G1982723| Mfr #: 2XY22

$2.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Galvanized
Item: Anchor Shackle
Body Material: Forged Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1982723 Mfr #: 2XY22
Finish: GalvanizedItem: Anchor Shackle
Body Material: Forged SteelBody Size: 5/16"
Standards: ASTM A 153Pin Material: Forged Steel
Working Load Limit: 1500 lb.Pin Dia.: 3/8"
Width Between Eyes: 17/32"Pin Style: Screw
Country of Origin (subject to change): China

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 1500 lb., Width Between Eyes 17/32 In., Pin Dia. 3/8 In., Body Size 5/16 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews