KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anchor Shackle, Screw Pin, 17000 lb.

VALUE BRAND| Zoro #: G0483052| Mfr #: 2XY28

$19.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 1"
Item: Anchor Shackle
Body Material: Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483052 Mfr #: 2XY28
Body Size: 1"Item: Anchor Shackle
Body Material: Forged SteelPin Dia.: 1-1/8"
Pin Style: ScrewWorking Load Limit: 17,000 lb.
Finish: GalvanizedPin Material: Forged Steel
Width Between Eyes: 1-11/16"Standards: ASTM A 153
Country of Origin (subject to change): China

Description

Anchor Shackle, Pin Style Screw, Working Load Limit 17,000 lb., Width Between Eyes 1-11/16 In., Pin Dia. 1-1/8 In., Body Size 1 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews