Anchor Shackle, Screw Pin, 19000 lb.

VALUE BRAND| Zoro #: G0968317| Mfr #: 2XY30

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Forged Steel
Finish: Galvanized
Item: Anchor Shackle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968317 Mfr #: 2XY30
Body Material: Forged SteelFinish: Galvanized
Item: Anchor ShackleWidth Between Eyes: 1-13/16"
Working Load Limit: 19,000 lb.Pin Material: Forged Steel
Pin Dia.: 1-1/4"Standards: ASTM A 153
Pin Style: ScrewBody Size: 1-1/8"
Country of Origin (subject to change): China

Description

Anchor Shackle, Pin Style Screw, Working Load Limit 19,000 lb., Width Between Eyes 1-13/16 In., Pin Dia. 1-1/4 In., Body Size 1-1/8 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews