Anchor Shackle, Screw Pin, 24000 lb.

VALUE BRAND| Zoro #: G0442066| Mfr #: 2XY31

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442066 Mfr #: 2XY31
Item: Anchor ShackleStandards: ASTM A 153
Finish: GalvanizedPin Style: Screw
Working Load Limit: 24, 000 lb.Body Size: 1-1/4"
Width Between Eyes: 2-1/32"Body Material: Forged Steel
Pin Dia.: 1-3/8"Pin Material: Forged Steel
Country of Origin (subject to change): China

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 24,000 lb., Width Between Eyes 2-1/32 In., Pin Dia. 1-3/8 In., Body Size 1-1/4 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.