Anchor Shackle, Screw Pin, 2500 lb.

VALUE BRAND| Zoro #: G1618477| Mfr #: 2XY36

$4.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Alloy Steel
Finish: Galvanized
Item: Anchor Shackle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618477 Mfr #: 2XY36
Body Material: Alloy SteelFinish: Galvanized
Item: Anchor ShackleWidth Between Eyes: 17/32"
Working Load Limit: 2500 lb.Pin Material: Alloy Steel
Pin Dia.: 3/8"Standards: ASTM A 153
Pin Style: ScrewBody Size: 5/16"
Country of Origin (subject to change): China

Description

Anchor Shackle, Pin Style Screw, Working Load Limit 2500 lb., Width Between Eyes 17/32 In., Pin Dia. 3/8 In., Body Size 5/16 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews