JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Anchor Shackle, Screw Pin, 3000 lb.

VALUE BRAND| Zoro #: G0313722| Mfr #: 2XY29

$4.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0313722 Mfr #: 2XY29
Finish: GalvanizedStandards: ASTM A 153
Item: Anchor ShacklePin Style: Screw
Working Load Limit: 3000 lb.Body Size: 7/16"
Width Between Eyes: 3/4"Body Material: Forged Steel
Pin Dia.: 1/2"Pin Material: Forged Steel
Country of Origin (subject to change): China

Product Description

Anchor Shackle, Pin Style Screw, Working Load Limit 3000 lb., Width Between Eyes 3/4 In., Pin Dia. 1/2 In., Body Size 7/16 In., Body Material Forged Steel, Finish Galvanized, Pin Material Forged Steel, Standards ASTM A 153

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.